Shop All Silicone Tubing
Sanisure
Tubing, BioProcess, Clear, Silicone
Mfr # PLTS-R-250-50
Zoro # G905948091
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.119 in
- Color Clear
- Standards FDA CFR 177.2600, ISO 10993, USP Class VI
- Features Extremely Flexible, Lot and Batch Traceable, No Taste or Odor Imparted, Non-Pyrogenic, Bio Compatibility, Ultra-Pure Medical Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-R-250-50
- Zoro # G905948091
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" NPT Brass Ball Valve Inline (94ALF-100-01A)
- KOHLER Cover Assembly (1125009-2BZ)
- WATCO Single-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18001-BN)
- KOHLER 1.6 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76322-CP)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-312438-50)
- USA INDUSTRIALS Santoprene Tubing - 3mm ID x 5mm OD x 10 ft. Long (ZUSA-HT-4808)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1622)
- Sanisure Silicone Tubing