Shop All Silicone Tubing
Sanisure
Silicone Tubing
Mfr # PLTS-R-750-50
Zoro # G905948060
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.17 in
- Color Clear
- Standards FDA CFR 177.2600, ISO 10993, USP Class VI
- Jacket Material No Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-R-750-50
- Zoro # G905948060
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Diameter | 3/4 in |
Outside Diameter | 1 3/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 90 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1 3/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- LEGEND VALVE 1-1/2 T/S-15 Y-STRAINER GASK (900-110)
- RHEEM Replacement Thermostat, Electric, For 6E769, 6E770 (SP8260)
- CASH ACME Safety Relief Valve, Bronze, 3/4in, 150 psi (FWL-2)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- USA INDUSTRIALS 3A Silicone Tubing - 20mm ID x 25mm OD x 5 ft. Long (ZUSA-HT-3738)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3062)
- Sanisure Tubing