Shop All Silicone Tubing
Sanisure
Silicone Tubing
Mfr # PLTS-R-1000-5
Zoro # G105947931
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Wall Thickness 0.175 in
- Color Clear
- Standards FDA CFR 177.2600, ISO 10993, USP Class VI
- Tradename Material Pharma-clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # PLTS-R-1000-5
- Zoro # G105947931
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Outside Diameter | 1 11/32 in |
Overall Length | 5 ft |
Inside Diameter | 1 in |
Description
Tubing, Application Bioprocess, Steam, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Pharma-clear, Maximum Operating Pressure 60 psi @ 70 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 1 11/32 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Kink Resistant, Reinforcement Polyester Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- PARKER 3/8" CPI(R) Brass Instrumentation Check Valve (6Z-C6L-10-BN-B)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H226)
- FEBCO Relief Valve Repair Kit, 1.5 - 2 In (905054)
- SANISURE Tubing, Fluid, Clear, Silicone (PLTS-LH-625X875-50)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- HOUSE 1.5 in. Dia. x 50 ft.Vinyl Tubing (HO1681895)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-765)
- ZORO SELECT FDA and 3A Silicone Tubing, 87 psi, 10 ft (ZUSA-HT-3716)
- Sanisure Silicone Tubing