Shop All PTFE Tubing
Sanisure
PTFE Tubing
Mfr # TBL-PTFE-375X500-50
Zoro # G505948040
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Elongation 300%
- Tensile Strength 3,500 psi
- Maximum Operating Pressure 155 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-375X500-50
- Zoro # G505948040
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Bend Radius | 2 1/2 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 155 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- BIG JOHN PRODUCTS Big John Products 612011919 Support Toilet Tank Lever (612011919)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (G-BVRM-38Y)
- EZ-FLO EASTMAN Manual, 8" Mount, 2 Hole Straight Kitchen Faucet (10122)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 2.250 ID X 3.000 OD X 12.000 [Each] (TFLS5002.250X3.000X12.000)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0250062-NT-50)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-646)
- Sanisure Tubing