Shop All PTFE Tubing
Sanisure
PTFE Tubing
Mfr # TBL-PTFE-375X500-25
Zoro # G005948014
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Tensile Strength 3,500 psi
- Elongation 300%
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Maximum Operating Pressure 155 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-375X500-25
- Zoro # G005948014
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 3/8 in |
Bend Radius | 2 1/2 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 155 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- KOHLER Rod Seal (78089)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- INTERDESIGN Suction Drain Protector (22510)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 50 Ft. L (ZUSA-HT-1244)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- MERCURY Mercury PTFE Tubing, 6mm OD x 4mm ID x 100', Natural (PTFE06MANA)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 250 FT [Each] (TTFE.062X.030X250FT)
- Sanisure Tubing