Shop All PTFE Tubing
Sanisure
PTFE Tubing
Mfr # TBL-PTFE-250X375-5
Zoro # G705948017
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Standards ASTM D3295-03, CFR Title 21 Section 177.1550, UL 94 VO Rated
- Tensile Strength 3,500 psi
- Elongation 300%
- Flow Application Chemical Process, Cryogenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisure
- MFR # TBL-PTFE-250X375-5
- Zoro # G705948017
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Bend Radius | 3/4 in |
Outside Diameter | 3/8 in |
Overall Length | 5 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Chemical, Cryogenic, Lubricant, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Fluor-A-Pure, Maximum Operating Pressure 207 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT Charlotte Pipe & Foundry PVC001021200HA PVC-DWV Reducing Coupling 4 x 2 in. (PI612324)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- ZORO SELECT 1-1/2" " Dia., Zinc, Zinc Finish, Kitchen, Slip-Nut (1PNW5)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- PARKER Tubing, 1mm ID, PTFE, Natural, 25 ft (201-0300100-NT-25)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-641)
- ZORO SELECT Tubing, PTFE, 0.189 in ID, 0.256 in OD (ZUSA-HT-1844)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- Sanisure Tubing