Shop All Medical Foam Mattress Pads
Sanisnooze
Sky Mattress, Twin-38"x74"x8"
Mfr # SKY39758
Zoro # G700723978
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanisnooze
- MFR # SKY39758
- Zoro # G700723978
- UPC # 850028464168
- Country of Origin United States
- Category Medical Foam Mattress Pads
Description
The SaniSnooze Sky Mattress is perfect for adults struggling with either short or long term incontinence who are looking for additional comfort. The Sky Mattress is made with an 8” thick foam core made up of two independent foam layers providing extra comfort and support. The Sky Mattress features a secondary fluid proof barrier, giving you the assurance that your mattress core will remain dry all night long while making cleaning up quick and easy! The SaniSnooze Mattress Cover protects your mattress core from fluids while keeping household allergens, mold, mildew, moisture, dust mites and bed bugs from entering the mattress core.
Our Sky Mattress is made with two layers of polyurethane foam ensuring a great night’s sleep! SaniSnooze Mattresses feature a dual-sided foam construction which extends the life of your mattress. All mattresses are made with CertiPUR-US foam core free from mercury, lead and other heavy metals and made without formaldehyde, ozone depleters and PBDEs, TDCPP or TCEP flame retardants.
- Antimicrobial
- Antibacterial
- Hypo-allergenic
- Stain Resistant
- Easy to Clean
- Waterproof
- 3-Layer Foam Core
- CertiPUR-US Certified
- Made in the USA
Our Sky Mattress is made with two layers of polyurethane foam ensuring a great night’s sleep! SaniSnooze Mattresses feature a dual-sided foam construction which extends the life of your mattress. All mattresses are made with CertiPUR-US foam core free from mercury, lead and other heavy metals and made without formaldehyde, ozone depleters and PBDEs, TDCPP or TCEP flame retardants.
- Antimicrobial
- Antibacterial
- Hypo-allergenic
- Stain Resistant
- Easy to Clean
- Waterproof
- 3-Layer Foam Core
- CertiPUR-US Certified
- Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- FIRST AID ONLY Burn Dressing, White, 6"L, 2"W (91315)
- DERMA NUMB 1 oz Derma Numb Tattoo Anesthetic Spray (DERMA-1)
- SANISNOOZE Sky Mattress, Queen-60"x80"x8" (SKY60808)
- SANISNOOZE Sky Mattress, TwinXL-38"x80"8" (SKY39808)
- SANISNOOZE Sky Mattress, Full-53"x74"x8" (SKY54758)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- C-MATT C-Matt™ 20-Degree Positioning Wedge (8 15073 02925 0)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- MEDMATTRESS.COM Stryker Prime Series Big Wheel 1115 MedComfort Foam Pad - 4" Depth (W1115-26-4)
- Sanisnooze Medical Foam Mattress Pads