Shop All Food Service Appliance Parts
Saniserv
Relay Cont 230 2 Pole
Mfr # 69996
Zoro # G100639329
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniserv
- MFR # 69996
- Zoro # G100639329
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Relay Cont 230 2 Pole. SaniServ has been providing easy-to-use, high quality machines to the frozen dessert and drink industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- CAROLINES TREASURES Hedgehog Pair of Pot Holders (BB6777PTHD)
- T&S BRASS Riser, 3/8Npt X 6 Long (144X)
- RANDELL Cold Control (HD-CNT200)
- SANISERV Spring Tension (64504)
- SANISERV Belt:Gates Truflex 2410 (58856)
- SANISERV Seal Rear Pbt Assembly (108541)
- SANISERV Kit:Frt Plate Soft Serve (188470)
- SANISERV Rod Stator Plastic 501 (109297)
- SANISERV Blade Scraper (108075)
- PITCO Door Magnet (P6071515)
- Saniserv Food Service Appliance Parts