Shop All Work & Cutting Station Tables
Saniserv
MS163626SX Stainless Steel Equipment Stand for 501 Soft Serve Machines
Mfr # 822S163626SX
Zoro # G110827426
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
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
- Brand Saniserv
- MFR # 822S163626SX
- Zoro # G110827426
- Country of Origin Unknown
- Category Work & Cutting Station Tables
Description
The SaniServ MS163626SX stainless steel equipment stand is a heavy-duty and high quality table to house your SaniServ 501 soft serve machine. The surface is embossed to let you know exactly where the legs of your countertop soft serve machine should sit. At 30in tall this stand is an ideal working height for employees to dispense soft serve and bring to customers as quick as possible. The stainless steel housing is not only highly durable but easy to sanitize and keep clean. As an added bonus space under the stand can be used as a storage shelf for frequently used items like wipes for cleaning off the machine after use or cups for holding the soft serve. Casters sold separately can be added for a mobile option. Compatible with SaniServ 501 soft serve machines this stand will add function and convenience to your frozen dessert operation.Overall Dimensions:Width: 26inDepth: 36inHeight: 30in
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
- CAFE ESCAPES Hot Cocoa, Dark Chocolate, 0.52 oz., PK24 (6802)
- GLENCO Latch With Strike For - Part# 59-1105 (59-1105)
- SPLENDA Splenda Sticks Fs-Us, PK2000 (SP82240100)
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- MODERN MARKETING Crosley Furniture Alexandria Stainless Steel Top Kitchen Island In White Finish (KF30002AWH)
- MODERN MARKETING Crosley Furniture Lafayette Natural Wood Top Kitchen Island In Black Finish (KF30001BBK)
- AMGOOD 30x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-3060-2SH)
- AMGOOD 12in X 72in Stainless Steel Double-Tier Shelf (AMG DOS-1272)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- AMGOOD 24x96 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2496-2SH)
- Saniserv Work & Cutting Station Tables