No Product Image Available
Saniserv

108C 25 Qt. Air Cooled Frozen Cocktail Machine


product price: $11,808.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add delicious frozen cocktails to your bar or restaurant menu with this SaniServ 108C 25 qt. air cooled frozen cocktail machine! This compact frozen beverage machine's evaporator and mix reservoir stores up to 25 qt. of mixture allowing you to pump out 8 gallons of fresh delicious drinks every hour!**With its stainless steel construction and compact design this frozen drink machine is built to last and can help you make the most of your counter space. Thanks to its conveniently short depth of 28 1/2'' this unit is the perfect size for even the most shallow counter tops! The mix hopper is refrigerated using R404A refrigerant to keep your frozen beverage mixes below 40 degrees Fahrenheit until they are pumped into the freezing cylinder.**An 8'' circular face plate window allows customers to see the delectable frozen drinks in the making resulting in impulse purchases. This machine is designed to be easily disassembled to making deep cleaning and sanitizing as simple as possible. This unit requires a 115V electrical connection for operation.**Overall Dimensions:*Width: 16 5/8''*Depth: 28 1/2''*Height: 37 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.