Shop All Hand Dryers
Saniflow
SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON
Mfr # M17AF-UL
Zoro # G501900356
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saniflow
- MFR # M17AF-UL
- Zoro # G501900356
- UPC # 8435265858639
- Country of Origin Spain
- Category Hand Dryers
Description
• Our versatile Speedflow® Plus is a sustainably-designed automatic hand dryer with universal voltage (110V – 220V) – suitable for schools and high traffic facilities alike.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• With an air velocity of up to 250 mph, it can dry hands in 10-12 seconds.
• Adjustable heating element (0 or 500 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency.
• Lowest noise level in its category (57 dBA in ECO mode).
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• With an air velocity of up to 250 mph, it can dry hands in 10-12 seconds.
• Adjustable heating element (0 or 500 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency.
• Lowest noise level in its category (57 dBA in ECO mode).
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 6 in. L Nipple (309UP14X6)
- NIBCO PEX CRIMP RING 1"" 25PK (23104CP25)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- ACORN CONTROLS Strainer Check Stop Sub-Assembly (2570-011-001)
- SANIFLOW RECESS KIT FOR MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (KT009CS-UL)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 120V (ALP400-10-WHI)
- Saniflow Hand Dryers