Shop All Hand Dryers
Saniflow
SPEEDFLOW PLUS HAND DRYER - BLACK
Mfr # M17AB-UL
Zoro # G101900367
product price: $375.00
/ea
Free Shipping & Returns
$375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M17AB-UL
- Zoro # G101900367
- UPC # 8435265857779
- Country of Origin Spain
- Category Hand Dryers
Description
• Our versatile Speedflow® Plus is a sustainably-designed automatic hand dryer with universal voltage (110V – 220V) – suitable for schools and high traffic facilities alike.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• With an air velocity of up to 250 mph, it can dry hands in 10-12 seconds.
• Adjustable heating element (0 or 500 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency.
• Lowest noise level in its category (57 dBA in ECO mode).
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• With an air velocity of up to 250 mph, it can dry hands in 10-12 seconds.
• Adjustable heating element (0 or 500 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency.
• Lowest noise level in its category (57 dBA in ECO mode).
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 1 In (389007)
- ANVIL 2" Socket Socket Black Forged Steel Union Class 3000 (0362501801)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- SANIFLOW AUTOMATIC HAND DRYER - WHITE CAST-IRON (E85A-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- Saniflow Hand Dryers