Shop All Hand Dryers
Saniflow
SPEEDFLOW HAND DRYER - WHITE
Mfr # M06A-UL
Zoro # G701900347
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M06A-UL
- Zoro # G701900347
- UPC # 8435265826966
- Country of Origin Spain
- Category Hand Dryers
Description
• The Speedflow® commercial hand dryer is a powerful and energy-efficient hand dryer that incorporates an adjustable motor that allows you to choose motor power and noise levels between 58-67 dBA.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BN-KPW100BN)
- GRUVLOK Threaded Reducer, 2 1/2 x 1 1/2", Orange (0390037075)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G017)
- NIBCO Pex Adapter 1/2B3/4Mpt (UC116LFA)
- SANIFLOW AUTOMATIC HAND DRYER - BRIGHT CHROMED (E88AC-UL)
- SANIFLOW PUSH-BUTTON HAND DRYER - SATIN STAINLESS STEEL (E88CS-UL)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON (M17AF-UL)
- SANIFLOW AUTOMATIC HAND DRYER - GOLD (E88AO-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- Saniflow Hand Dryers