Shop All Hand Dryers
Saniflow
SPEEDFLOW HAND DRYER - WHITE CAST-IRON
Mfr # M06AF-UL
Zoro # G101900329
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M06AF-UL
- Zoro # G101900329
- UPC # 8435265826997
- Country of Origin Spain
- Category Hand Dryers
Description
• The Speedflow® commercial hand dryer is a powerful and energy-efficient hand dryer that incorporates an adjustable motor that allows you to choose motor power and noise levels between 58-67 dBA.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/4" Socket Carbon Steel Ball Valve Inline (4351002020)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35069)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- BANJO 1-1/2" Male, Dry Mate (DM150A)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- SANIFLOW AUTOMATIC HAND DRYER - GOLD (E88AO-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON (M17AF-UL)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- GLOBAL INDUSTRIAL High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V (641164)
- Saniflow Hand Dryers