Shop All Hand Dryers
Saniflow
SPEEDFLOW HAND DRYER - BLACK
Mfr # M06AB-UL
Zoro # G101900350
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M06AB-UL
- Zoro # G101900350
- UPC # 8435265840733
- Country of Origin Spain
- Category Hand Dryers
Description
• The Speedflow® commercial hand dryer is a powerful and energy-efficient hand dryer that incorporates an adjustable motor that allows you to choose motor power and noise levels between 58-67 dBA.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
• Adjustable heating element (0 or 900 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption for energy efficiency in a NO HEAT operation.
• With an air velocity of up to 110 mph, it can dry hands in 10-15 seconds.
• Surface mounted ADA-compliant model is UL, cUL, and CSA approved.
• Cover fixed to the base by means of two vandal-proof screws that only unlock with a special Speedflow® tool, making this an excellent choice for facilities with safety concerns.
• The mounting holes for the Speedflow® match many of other popular dryer brands, making it an excellent choice for retrofit situations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN FROST F (108-159A)
- MSI 21 in. Engineered Marble Sidesplash Sparkling Gray (ZOR-SIDSPLS-0004)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3113 08 11)
- MOEN Handshower Cradle (252002BN)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- SANIFLOW AUTOMATIC HAND DRYER - BRIGHT CHROMED (E88AC-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON (M17AF-UL)
- DYSON Filter, White, HEPA Glass, 3-1/8" H (HEPA-V)
- Saniflow Hand Dryers