Shop All Hand Dryers
Saniflow
MACHFLOW PLUS HAND DRYER - WHITE
Mfr # M09A-UL-ION
Zoro # G101978663
product price: $425.00
/ea
Free Shipping & Returns
$425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M09A-UL-ION
- Zoro # G101978663
- UPC # 8435265867570
- Country of Origin Spain
- Category Hand Dryers
Description
• Our most powerful and energy efficient commercial hand dryer – Machflow® Plus – incorporates a low energy, high pressure, adjustable motor that allows you to choose noise levels between 67 to 74 dBA.
• Includes a HEPA filter media that filters out up to 99% of the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Equipped with an ionizer ("Ion Hygienic" technology) that neutralizes viruses and bacteria thanks to the negatively charged particles it emits, helping to maintain the user free of these harmful microorganisms. The effectiveness of the ionizer, against virus and bacteria, has been tested and approved by TÜV Rheinland (Microbiological Test Report number 60329708-001).
• With an air velocity of up to 203 mph, this warm-air hand dryer can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,050 W.
• This universal voltage model (110V-220V) is UL, cUL, and CSA approved and can be ADA-compliant with optional recess kit.
• Finishes include: steel white, steel black epoxy, satin stainless steel.
• Includes a HEPA filter media that filters out up to 99% of the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Equipped with an ionizer ("Ion Hygienic" technology) that neutralizes viruses and bacteria thanks to the negatively charged particles it emits, helping to maintain the user free of these harmful microorganisms. The effectiveness of the ionizer, against virus and bacteria, has been tested and approved by TÜV Rheinland (Microbiological Test Report number 60329708-001).
• With an air velocity of up to 203 mph, this warm-air hand dryer can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,050 W.
• This universal voltage model (110V-220V) is UL, cUL, and CSA approved and can be ADA-compliant with optional recess kit.
• Finishes include: steel white, steel black epoxy, satin stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Acrylic ShwerBase 38"x38" ADA, 38" L, 38" W, Acrylic (A8009D-FCO.020)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- KOHLER Bypass Door Seal (GP1409390)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - SATIN (M14ACS-UL)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- Saniflow Hand Dryers