Shop All Hand Dryers
Saniflow
MACHFLOW PLUS HAND DRYER - BLACK
Mfr # M09AB-UL-ION
Zoro # G601978668
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M09AB-UL-ION
- Zoro # G601978668
- UPC # 8435265867587
- Country of Origin Spain
- Category Hand Dryers
Description
• Our most powerful and energy efficient commercial hand dryer – Machflow® Plus – incorporates a low energy, high pressure, adjustable motor that allows you to choose noise levels between 67 to 74 dBA.
• Includes a HEPA filter media that filters out up to 99% of the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Equipped with an ionizer ("Ion Hygienic" technology) that neutralizes viruses and bacteria thanks to the negatively charged particles it emits, helping to maintain the user free of these harmful microorganisms. The effectiveness of the ionizer, against virus and bacteria, has been tested and approved by TÜV Rheinland (Microbiological Test Report number 60329708-001).
• With an air velocity of up to 203 mph, this warm-air hand dryer can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,050 W.
• This universal voltage model (110V-220V) is UL, cUL, and CSA approved and can be ADA-compliant with optional recess kit.
• Finishes include: steel white, steel black epoxy, satin stainless steel.
• Includes a HEPA filter media that filters out up to 99% of the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Equipped with an ionizer ("Ion Hygienic" technology) that neutralizes viruses and bacteria thanks to the negatively charged particles it emits, helping to maintain the user free of these harmful microorganisms. The effectiveness of the ionizer, against virus and bacteria, has been tested and approved by TÜV Rheinland (Microbiological Test Report number 60329708-001).
• With an air velocity of up to 203 mph, this warm-air hand dryer can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,050 W.
• This universal voltage model (110V-220V) is UL, cUL, and CSA approved and can be ADA-compliant with optional recess kit.
• Finishes include: steel white, steel black epoxy, satin stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 11)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 60 in lb (1964)
- SANIFLOW AUTOMATIC HAND DRYER - BRIGHT CHROMED (E88AC-UL)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE (M17A-UL)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL (E88ACS-UL)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- Saniflow Hand Dryers