Saniflow

HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE


product price: $1,075.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

• The Dualflow® Plus is a fast, energy-efficient, eco-friendly, hygienic and stylish commercial hand dryer with universal voltage (110V – 220V), suitable for high traffic facilities.
• With an air velocity of up to 255 mph, it can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,300 W.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Exposed surfaces incorporate a BioCote® antimicrobial additive which minimizes microorganisms that can help bacteria grow.
• Adjustable heating element (0 or 250 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption.
• Lowest noise level in its category (62 dBA in ECO mode).
• Surface ADA-compliant model is UL, cUL, and CSA approved.
• This automatic hand dryer comes equipped with a fully removable water tank that has an outside valve for easy emptying. It is possible to connect the water outlet to the waste pipe directly with optional drain pipe connection kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.