Shop All Hand Dryers
Saniflow
HANDS-IN DUALFLOW PLUS HAND DRYER - BLACK
Mfr # M14AB-UL
Zoro # G701900330
product price: $1,075.99
/ea
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflow
- MFR # M14AB-UL
- Zoro # G701900330
- UPC # 8435265851623
- Country of Origin Spain
- Category Hand Dryers
Description
• The Dualflow® Plus is a fast, energy-efficient, eco-friendly, hygienic and stylish commercial hand dryer with universal voltage (110V – 220V), suitable for high traffic facilities.
• With an air velocity of up to 255 mph, it can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,300 W.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Exposed surfaces incorporate a BioCote® antimicrobial additive which minimizes microorganisms that can help bacteria grow.
• Adjustable heating element (0 or 250 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption.
• Lowest noise level in its category (62 dBA in ECO mode).
• Surface ADA-compliant model is UL, cUL, and CSA approved.
• This automatic hand dryer comes equipped with a fully removable water tank that has an outside valve for easy emptying. It is possible to connect the water outlet to the waste pipe directly with optional drain pipe connection kit.
• With an air velocity of up to 255 mph, it can dry hands in 10-15 seconds.
• Adjustable motor power allows electricity consumption to be regulated between 350-1,300 W.
• Incorporates a HEPA filter media that filters the solid particles in suspension (pollen, dust mites, tobacco smoke, etc.) significantly improving air quality.
• Exposed surfaces incorporate a BioCote® antimicrobial additive which minimizes microorganisms that can help bacteria grow.
• Adjustable heating element (0 or 250 W) can be easily turned off by means of ON/OFF button, thus reducing electrical consumption.
• Lowest noise level in its category (62 dBA in ECO mode).
• Surface ADA-compliant model is UL, cUL, and CSA approved.
• This automatic hand dryer comes equipped with a fully removable water tank that has an outside valve for easy emptying. It is possible to connect the water outlet to the waste pipe directly with optional drain pipe connection kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/4In (12 TU-S)
- DANCO Faucet Stem 3S-11C Glacier (04991E)
- THETFORD CORPORATION Thetford 33239 Closet Flange Seal (T6H-33239)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-B-BR)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- SANIFLOW AUTOMATIC HAND DRYER - WHITE CAST-IRON (E85A-UL)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- SANIFLOW PUSH-BUTTON HAND DRYER - SATIN STAINLESS STEEL (E88CS-UL)
- SANIFLOW AUTOMATIC HAND DRYER - GOLD (E88AO-UL)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- Saniflow Hand Dryers