Shop All Toilet Tanks
Saniflo
Toilet Tank, 1.28 gpf, Floor Mount, White
Mfr # 005
Zoro # G1531159
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
- Fits Brand Saniflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflo
- MFR # 005
- Zoro # G1531159
- UPC # 775937000057
- Country of Origin France
- Category Toilet Tanks
Dimensions
Width | 17-3/4" |
Manufacturers Warranty Length | 1-yr. Limited |
Depth | 8" |
Trapway Dia. | 3" |
Height | 14-1/4" |
Details
Item | Toilet Tank |
Mounting Style | Floor |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous china |
Fits Brand | Saniflo |
Standards | ASME A112.3.4 |
Bowl Mfr. Model Number | 005 |
Compliance | ADA Compliant |
Features | Insulated Tank To Prevent Condensation Supplied With Fill And Flush Valves |
Industry Type | Residential; Commercial |
One Piece/Two Piece | Two Piece |
Description
Toilet Tank,w/Valves,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- DANCO Faucet Handle, Zinc, Chrome Plated (88516)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-RA-0)
- EAGO EAGO R-358LID Replacement Ceramic Toilet Lid for TB358 (R-358LID)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- Saniflo Toilet Tanks