Shop All Toilet Bowls
Saniflo
Toilet Bowl, Floor Mount, Round, White
Mfr # 083
Zoro # G1531280
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Material Vitreous china
- Fits Brand Saniflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saniflo
- MFR # 083
- Zoro # G1531280
- UPC # 859925002039
- Country of Origin France
- Category Toilet Bowls
Dimensions
Manufacturers Warranty Length | 1-yr. Limited |
Bowl Depth | 27" |
Rim Height | 16-3/4" |
Bowl Width | 14-1/4'' |
Trapway Dia. | 3" |
Bowl Height | 16-3/4'' |
Details
Item | Toilet Bowl |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Material | Vitreous china |
Fits Brand | Saniflo |
Standards | ASME A112.3.4 |
With Seat/Without Seat | With Seat |
Features | Round Front Toilet Bowl |
Compliance | ADA Compliant |
Bowl Mfr. Model Number | 083 |
Industry Type | Residential; Commercial |
One Piece/Two Piece | Two Piece |
System of Measurement | Inch |
Description
Toilet Bowl Round,w/Seat,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components H2Okinetic 5-Setting Contempoary Round Raincan Shower Head (52668-KS-PR)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BND05)
- FLUIDMASTER Tank Lever, Metal, Chrome, Universal Fit (641G)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- SANIFLO Toilet Bowl, Floor Mount, Elongated, White (087)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-562)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-96)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF Back-Outlet Elongated Toilet Bowl Only in White (GUF21375)
- KOHLER Wall-Hung Compact Elongated Dual-Flush Toilet Bowl W/ Slow Close Seat (6918-0)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- DISTRIBUTION POINT Saniflo Descaler For Macerating Toilet Systems (52)
- Saniflo Toilet Bowls