Shop All Toilet Bowls
Saniflo
Toilet Bowl, Floor Mount, Elongated, White
Mfr # 087
Zoro # G1531271
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Material Vitreous china
- Fits Brand Saniflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saniflo
- MFR # 087
- Zoro # G1531271
- UPC # 859925002077
- Country of Origin France
- Category Toilet Bowls
Dimensions
Manufacturers Warranty Length | 1-yr. Limited |
Bowl Depth | 28-3/4" |
Bowl Height | 16-3/4'' |
Bowl Width | 14-1/4'' |
Trapway Dia. | 3" |
Rim Height | 16-3/4" |
Details
Item | Toilet Bowl |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous china |
Fits Brand | Saniflo |
Standards | ASME A112.3.4 |
Compliance | ADA Compliant |
Features | Elgongated Front Toilet Bowl |
System of Measurement | Inch |
One Piece/Two Piece | Two Piece |
Industry Type | Residential; Commercial |
With Seat/Without Seat | With Seat |
Bowl Mfr. Model Number | 087 |
Description
Toilet Bowl Elongated,w/Seat,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP221212E)
- APG 1" Polypropylene Part E (3E10EPP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- KOHLER Assembly, Invigorating Bodyspray (1063062-CP)
- KOHLER Wellworth Elongated Bowl (4198-47)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Bone (CT446CEGNT40#03)
- KOHLER Highcliff Ultra, Bowl, Top Spud, Antimicrob (96057-SS-0)
- KOHLER Wellcomme Ultra Floor-Mounted Rear Spud Flushometer Bowl (96054-0)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Ebony (CT446CEFNT40#51)
- F MATIC Green Apple Toilet Bowl Clips, 60PK (TB100N)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- Saniflo Toilet Bowls