Shop All Toilets
Saniflo
Toilet, 1.28 gpf, Floor Mount, Round
Mfr # 081_083_005
Zoro # G9030502
product price: $1,186.35
/ea
Free Shipping & Returns
$1,186.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand SoftClose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | Limited 3 yr. |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Round |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | 10-1/2 "x 16-1/2 "x 6-3/4" Macerator Pump; SoftClose Toilet Seat |
Description
Toilet,Round,Porcelain,Floor Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, 1-1/2 In x 1-1/4 In Spigot x Hub (1WJB7)
- ROSS CONTROLS Connector, DIN 43650 Form A W/LED, 24 VDC (936K87-W)
- TECHNIFIT Fitting, PTC, Union Tee, 14mm (PUT14)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1 in Pipe Size (850-010)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (002_087_005)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- KOHLER Veil One-Piece Elongated Dual-Flush Toilet With Skirted Trapway (1381-0)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3313001.020)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3493-T-0)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- Saniflo Toilets