Shop All Toilets
Saniflo
Toilet, 1.28 gpf, Floor Mount, Round
Mfr # 013_083_005
Zoro # G9030627
product price: $1,535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,535.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand SoftClose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | Limited 3 yr. |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Round |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | Grinder Pump; SoftClose Toilet Seat |
Description
Toilet,Round,Porcelain,Grinder Pump
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 14)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (002_087_005)
- SANIFLO Sanicompact 48 Macerating Toilet, White, 0.8 gpf, Floor Mount, Round, White (023)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3249001.020)
- MANSFIELD PLUMBING PRODUCTS Prof1 WHT Toilet To Go (4130CTK)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- CATO Toilet, Round Bowl, 128 gpf Flush, White (J0052011120)
- Saniflo Toilets