Shop All Toilets
Saniflo
Toilet, 1.28 gpf, Floor Mount, Round
Mfr # 002_083_005
Zoro # G9030642
Free Shipping & Returns
$1,510.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand SoftClose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | Limited 3 yr. |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Round |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | 10-5/8" x 20" x 7" Macerator Pump; SoftClose Toilet Seat |
Description
Toilet,Round,Porcelain,Macerator Pump
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Faucet Adapter 13/16-24 FEM THRD (153-395GR)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .028 Wall @ 2.5' (G1210)
- ILC Replacement for Clearchoice Wf-nl300 Filter, PK 2 (WF-NL300)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (002_087_005)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3249001.020)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-0)
- STERLING Windham 14 1.28 Gpf Toilet, Pb (402367-0)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- Saniflo Toilets