Shop All Toilets
This Product is Discontinued
Saniflo
Toilet, 1.28 gpf, Floor Mount, Elongated (Discontinued)
Mfr # 081_087_005
Zoro # G9030441
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand SoftClose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | Limited 3 yr. |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | 10-1/2 "x 16-1/2 "x 6-3/4" Macerator Pump; SoftClose Toilet Seat |
Description
Toilet,Elongated,Porcelain,Floor Mount
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.