Shop All Toilets
Saniflo
Toilet, 1.28 gpf, Floor Mount, Elongated
Mfr # 013_087_005
Zoro # G9030572
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,670.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.28
- Material Vitreous China
- Fits Brand SoftClose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | Limited 3 yr. |
Details
Item | Toilet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | EPA Watersense; US: CSA Certified; IAPMO (UPC) listed - ASME A112.3.4; CA: Macerating Standard CSA B45.9; ADA |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | Grinder Pump; SoftClose Toilet Seat |
Description
Toilet,Elongated,Porcelain,Grinder Pump
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001.020)
- SANIFLO Sanicompact 48 Macerating Toilet, White, 0.8 gpf, Floor Mount, Round, White (023)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (082_087_005)
- SANIFLO Toilet, 1.28 gpf, Floor Mount, Elongated (002_087_005)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- Saniflo Toilets