Shop All Grinder Pumps
Saniflo
Simplex Grinder System.
Mfr # 069
Zoro # G705968244
original price:
$2,091.89
6% off
new price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Switch Actuation Pressure Switch/Circuit Board
- Flow Rate @ 10 Ft. of Head 45 gpm
- Max. Head 36 ft
- Impeller Material Engineered plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflo
- MFR # 069
- Zoro # G705968244
- UPC # 859925002695
- Country of Origin France
- Category Grinder Pumps
Dimensions
Manufacturers Warranty Length | 3 yr |
Cord Length | 80 in |
Vent Size | 1-1/2 in |
Basin Height | 11 3/4 in |
Max. Diameter Solids | 2 in |
Description
Simplex Grinder System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Hand Operated Lever Drum Pump with All Steel Body and NonDrip Spout 1 Gallon Per 9 Strokes (ZED-S1)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- ARO Diaphragm Pump, 666100-462-C (666100-462-C)
- SANIFLO Sanicubic, 2 Duplex Grinder System, 2x1HP, 240V (029)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- ZOELLER Grinder Pump, 3.0 Amps, Carbon/Ceramic (803-0014)
- LIBERTY PUMPS Grinder Pump System, Simplex, 115V (P382XPRG101)
- LIBERTY PUMPS Grinder Package, Simplex (2448LSG202)
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Float, 208/230V (D3648LSG202)
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- Saniflo Grinder Pumps