Shop All Toilet and Urinal Accessories
Saniflo
Sanigrind Pro Grinder Pump, 1 HP 120V
Mfr # 014
Zoro # G1531052
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Pump Type Grinder
- Inlet/Outlet Size 1-1/2"
- Max. GPM @ Head 38 gpm @ 3 ft.
- Min. GPM @ Head 19 gpm @ 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saniflo
- MFR # 014
- Zoro # G1531052
- UPC # 775937000149
- Country of Origin France
- Category Toilet and Urinal Accessories
Dimensions
Inlet/Outlet Size | 1-1/2" |
Details
HP | 1 |
Pump Type | Grinder |
Max. GPM @ Head | 38 gpm @ 3 ft. |
Item | Macerator Grinder Pump |
Min. GPM @ Head | 19 gpm @ 25 ft. |
Voltage | 120v |
Description
Sanigrind Pro Grinder Pump,1 HP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6350)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- SANIFLO Sanialarm (050)
- SANIFLO Saniaccess 3 Macerating Pump, 1/2HP 120V (082)
- SANIFLO Sanipack Macerating Pump, 0.5HP 120V (011)
- SANIFLO Saniplus Macerating Pump, 1/2hp 120V (002)
- AMERICAN STANDARD Right Hand, Trip Lever, Metal (738494-0020A)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, PK6 (1525)
- IMPACT PRODUCTS Gray Urinal Floor Mat 17" W x 20-3/8" L, 1/8", 6 PK (1525)
- Saniflo Toilet and Urinal Accessories