Shop All Grinder Pumps
Saniflo
Sanicubic 1 Simplex Grinder System, 1 HP 120V
Mfr # 089
Zoro # G1531317
product price: $1,926.95
/ea
Free Shipping & Returns
$1,926.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Switch Actuation Pressure Switch/Circuit Board
- Flow Rate @ 10 Ft. of Head 45 gpm
- Max. Head 36 ft
- Impeller Material Engineered plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflo
- MFR # 089
- Zoro # G1531317
- UPC # 859925002893
- Country of Origin France
- Category Grinder Pumps
Dimensions
Max. Diameter Solids | 2 in |
Cord Length | 80 in |
Manufacturers Warranty Length | 3 yr |
Vent Size | 1-1/2 in |
Basin Height | 11 3/4 in |
Description
Simplex Grinder System.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEZ9)
- HUSKY Fueling Whip Hose, 1" x 9", UL Listed (CP16HW.75)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2)
- VERSA-MATIC Repair Kit, Air, For 22A402, 22A405, 22A407 (476.V019.000)
- SANIFLO Sanibest Pro Grinder Pump, 1 HP 120V (013)
- SANIFLO Sanicubic, 2 Duplex Grinder System, 2x1HP, 240V (029)
- SANIFLO Simplex Grinder System. (069)
- LIBERTY PUMPS Grinder Pump System, Simplex, 115V (P382XPRG101)
- DAYTON Grinder Pump, 3 HP, 230 Volts, 9 Amps (11A343)
- LIBERTY PUMPS Grinder Pump, Automatic, 230V (PRG102A)
- ZOELLER Grinder Pump, 230V (820-0004)
- Saniflo Grinder Pumps