Shop All Sump Pump Systems & Basins
Saniflo
0.2 3/4" 115V
Mfr # 010
Zoro # G1531000
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 0.2
- Max. Temp. 104 Degrees F
- Discharge NPT 3/4"
- Motor RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saniflo
- MFR # 010
- Zoro # G1531000
- UPC # 775937000101
- Country of Origin France
- Category Sump Pump Systems & Basins
Details
Voltage | 115V |
HP | 0.2 |
Max. Temp. | 104 Degrees F |
Item | Sanishower Drain Pump,2/10 HP |
Discharge NPT | 3/4" |
Motor RPM | 3600 |
Description
Sanishower Drain Pump,2/10 HP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Sewage Pump, Cast Iron, 3/4 HP (E75STVT)
- PLAST-O-MATIC Pulsation Dampener, CPVC, 10 cu. in., Fkm (PDS010VT-CP)
- ZORO SELECT Drum Thief Sampler, 210ml, PK25 (T210AS)
- ZOELLER 3/10 HP Sump Pump (57-0071)
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- RED LION Under-Sink Sump 1/3Hp (14942736)
- LIBERTY PUMPS Crawl Space System, 1/3 HP, 115V (CSP-237)
- WAYNE WATER SYSTEMS Sump Pump 1 Hp Float (CDU1000)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- LIBERTY PUMPS Sump Pump System, 3/4 HP, 115VAC (ELV290)
- LIBERTY PUMPS Pump Accessory Kit, Cutter Blades (K001370)
- Saniflo Sump Pump Systems & Basins