Shop All Disinfectants and Sanitizers
Sanidate
Disinfectants and Sanitizers, 32 oz. Trigger Spray Bottle, Unscented
Mfr # 2018-32
Zoro # G1629856
original price:
$11.38
9% off
new price: $10.29
/ea
Not eligible for select promotions
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sanidate
- MFR # 2018-32
- Zoro # G1629856
- UPC # 188716000726
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Container Size | 32 oz |
Description
Disinfectant and Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, USDA Certified, Wet Contact Time 1 to 2 min, Targeted Pathogens E-coli; Salmonella, Product Series No Series, VOC Content 0 Percent, Rinse Required No, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77809)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair Fill (42002)
- SWIFFER Refill Mopping Pads, White, Synthetic, PK4 (08443)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- SANIDATE Disinfectants and Sanitizers, 1 gal. Bottle, Unscented (2045-1)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Lavender (911101-G4)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Fresh Scent, 12 PK (4832)
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- Sanidate Disinfectants and Sanitizers