Shop All Water Treatment Chemicals and Analysis Kits
Sani-System
Liquid Sanitizer Concentrate, 0.25 fl. oz
Mfr # SS100ROS
Zoro # G4607709
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.25 fl oz
- Form Liquid
- Standards EPA, NSF
- Function Kills 99.99% of Harmful Bacteria Without Using Chlorine, Oxidizers or Acids That Can Harm System Equipment, Parts and Resin
- Type Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-System
- MFR # SS100ROS
- Zoro # G4607709
- UPC # 799932597114
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 0.25 fl oz |
Details
Item | Liquid Sanitizer Concentrate |
Form | Liquid |
Standards | EPA, NSF |
Function | Kills 99.99% of Harmful Bacteria Without Using Chlorine, Oxidizers or Acids That Can Harm System Equipment, Parts and Resin |
Type | Filtration |
For Use With | Reverse Osmosis Systems, Water Softeners |
Testing Parameter | For Hardness, Water Scale, Corrosion, Iron Build Up |
Product Type | Sanitizer |
Cleaner Functions | Cleans 99.99% of Bacteria |
Removes | Bacteria, Escherichia coli, Listeria, Staphylococcus Aureus |
Concentration Type | Concentrated |
Series | Sani System |
Description
Liquid Sanitizer Concentrate, Cleaner Functions Cleans 99.99 Percent of Bacteria, Concentration Type Concentrated, Container Size 0.25 fl oz, Container Type Packet, Features Available in Exact Pre Measured Doses for Both Water Softeners and Reverse Osmosis (RO) Units, Sanitizes Equipment in 60 Seconds, For Use With Reverse Osmosis Systems, Water Softeners, Form Liquid, Product Type Sanitizer, Removes Bacteria, Escherichia coli, Listeria, Staphylococcus Aureus, Series Sani System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- PURTEST Home Water Analysis Kit (77777)
- CARGILL Cargill Diamond Crystal Iron Fighter 100012408 Salt Pellets, 40 lb Bag (100012408)
- ECOWATER SYSTEM Water Softener, 30,000 Grain, 1412 in W, 4434 in H, 2114 in D (EP31007/EP7130)
- PRO PRODUCTS Water Softener Cleaner (SM12N)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- Sani-System Water Treatment Chemicals and Analysis Kits