Shop All Disinfectants and Sanitizers
Sani-Sure
Multi-Surface Sanitizer, 0.13 oz (0.01 lb) Chlorine, Yellow, 100 PK
Mfr # DVO90670
Zoro # G405742847
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.13 oz (0.01 lb)
- Fragrance Chlorine
- Color Yellow
- Features Odorless
- Standards NSF D2; Kosher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Sure
- MFR # DVO90670
- Zoro # G405742847
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 0.13 oz (0.01 lb) |
Details
Fragrance | Chlorine |
Color | Yellow |
Item | Multi-Surface Sanitizer |
Features | Odorless |
Standards | NSF D2; Kosher |
pH | 6 |
Application | Multi Surface; Multipurpose |
Type | Surface Sanitizer |
Cleaner Form | Powder |
Description
Sani-Sure Multi-Surface Sanitizer leaves the surface thoroughly sanitized. Use on tabletops, countertops, floors, walls, sinks, splashbacks, trays and food-processing/food-preparation equipment, coffeemakers and freezers. Odorless, chlorinated cleaner sanitizes without affecting the flavor or aroma of food products. It meets all health department requirements for foodservice equipment sanitation. Pre-measured pouch delivers accurate, easy dilution to help control costs, product waste and inventory. Used as directed, the slow-releasing, active chlorine compound can remain effective for up to 8 hours. EPA certified, Kosher sanitizer is NSF D2 Listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS DUSTPAN 12IN STEEL (BS810)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ57)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- BETCO Fight Bac RTU Disinfectant, 128 fl oz (4 quart) Fresh, Clear, 4 PK (BET3900400CT)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- UNITED STATIONERS SUPPLY Lysol IC Foaming Disinfectant Aerosol Spray, 24 oz. Capacity, Pack of 12 (36241-95524)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- CAVIWIPES Metrex Surface Disinfectant Wipes, 6 X 6.75in, 1920PK (13-1100)
- LYSOL Cleaners & Detergents, 32 oz. Spray Bottle, Atlantic Fresh, 12 PK (19200-02699)
- Sani-Sure Disinfectants and Sanitizers