Shop All Knives & Cutlery
Sani-Safe
Scalloped Slicer, 12" Blade, White Handle
Mfr # 13463
Zoro # G009112664
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scalloped
- Handle Color White
- Handle Material Plastic
- NSF Certified Yes
- Finger Guard Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Safe
- MFR # 13463
- Zoro # G009112664
- UPC # 092187134630
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Scalloped Slicer |
Blade Type | Scalloped |
Handle Color | White |
Handle Material | Plastic |
NSF Certified | Yes |
Finger Guard Included | Yes |
Knife Type | Slicer |
Number of Implements | 1 |
Metal Detectable | No |
Edge Style | Smooth Edge |
Description
Scalloped Slicer, Edge Style Smooth Edge, FDA Compliant No, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Scalloped, Overall Length 19 in, NSF Certified Yes, Handle Material Plastic, Blade Length 12 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERK Heavyweight Plastic Cutlery, Knives, Black, PK100, 100PK (PK56393)
- VOLLRATH Perforated Spoon, 13 In (46975)
- UNIVEX Drive 300 J10 Belt (8700010)
- WHIRLPOOL Touchup (W10134625)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 15pc (31185-015)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02473)
- THERMOHAUSER Thermohauser Bakers Knife Saw & Wave Blade; 14 in. (5000266183)
- CHAR-BROIL Char-Broil 258680 3 Piece Blacksmith Knife Set (258680)
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- MERCER CUTLERY Chefs Knife, 8 In., Green Handle (M22608GR)
- Sani-Safe Knives & Cutlery