Sani-Safe

Knife Sheath, White, Plastic


product price: $11.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color White
  • Features Knife Sheath
  • Product Type Knife Sheath
  • NSF Certified No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Knife Sheath
Material Plastic
Color White
Features Knife Sheath
Product Type Knife Sheath
NSF Certified No
Holding Capacity 1 pcs

Description

Knife Sheath, Holding Capacity 1 pcs, Overall Length 9 in, Overall Width 5 5/8 in, Material Plastic, Product Type Knife Sheath, Color White, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.