Shop All Multi-Purpose Wipes
Sani Professional
Towels & Wipes, White, Pack, Paper, 1; 90 Wipes, 11.5" x 7", Fresh, 12 PK
Mfr # NIC A580FW
Zoro # G6102334
product price: $70.35
/pk 12, $5.86/ea
$70.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 1; 90
- Container Type Pack
- Sheet Size 11.5" x 7"
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # NIC A580FW
- Zoro # G6102334
- UPC # 30310819050105
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 11.5" x 7" |
Length | 7" |
Width | 11 1/2" |
Details
Number of Sheets | 1; 90 |
Container Type | Pack |
Item | Towels & Wipes |
Color | White |
Material | Paper |
Application | Surfaces |
Wipes per Container | 90 |
Packaging Type | Pack |
Ply | 1 |
Net Weight | 19.642 lbs |
Fragrance | Fresh |
Description
Sani Professional® Multi-Surface Cleaning Wipes, 11 1/2 x 7, White, 90 Wipes/Pack, 12 Packs/Carton
- •Multi-surface wipes specially engineered for digital screens.
- •Great for use on hard, non-porous surfaces.
- •Quick-drying, lint free wipes.
- •No streaking.
- •Easy to use wipes come in a convenient, portable dispenser pack.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIK INTERNATIONAL 2PK Stainless STL Pad (10811435002180)
- MONARCH Huck Towels - 16 x 26 - Yellow 12 Pack, 12PK (ABSBNT-YELW)
- TOUGH GUY Cleaner and Disinfectant, 32 oz. Bottle, Lemon (36XX41)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 300 ft, Brown, 12 PK (12300R)
- SANI PROFESSIONAL Towels & Wipes, White, 175 Wipes, Unscented, 6 PK (P66784)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- SANI PROFESSIONAL Towels & Wipes, White, Canister, Cloth, 200 Wipes, 6 PK (NIC P22884)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 200 Wipes, 7 1/2 in x 5 3/8 in, Solvent (P22884)
- SANI PROFESSIONAL Towels & Wipes, White, 160 Wipes, 6" x 6.75", 12 PK (NIC P13872)
- PIG Chicopee Chix Pro-Quat Foodservice Towels 150 towels/box 13" L x 13" W, 150PK (WIP1750)
- Sani Professional Multi-Purpose Wipes