Shop All Multi-Purpose Wipes
Sani Professional
Towels & Wipes, White, Cloth, 200 Wipes
Mfr # P22884
Zoro # G305695328
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Color White
- Material Cloth
- Application Nonporous Surfaces
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # P22884
- Zoro # G305695328
- UPC # 74887621108
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 7.5" |
Width | 5.38" |
Details
Number of Sheets | 200 |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | Nonporous Surfaces |
Wipes per Container | 200 |
Paper Towel Type | Disinfecting Wipes |
For Use On | Bactericidal; Germicidal; Virucidal |
Recommended For | Bactericidal; Germicidal; Virucidal |
Standards | EPA Reg. No. 9480-5; EPA List N |
Net Weight | 2.58 lbs |
Packaging Type | Canister |
Description
Kills 24 different microorganisms commonly found on surfaces in public places. Helps prevent the spread of the cold and flu virus and top foodborne pathogens like Listeria monocytogenes, Campylobacter jejuni, and E. coli by disinfecting tables, hand-rails, doorknobs and other high touch surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Gray, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2200GRAY)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Looped-End, White, Cotton/Polyester (FGT25500WH00)
- SANI PROFESSIONAL Towels & Wipes, White, Canister, Cloth, 200 Wipes, 6 PK (NIC P22884)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 175 Wipes, 5 in x 7 3/4 in, Unscented (P66784)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 15 in x 7 1/2 in, Alcohol, 6 PK (P86984)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- SANI PROFESSIONAL Towels & Wipes, White, 95 Wipes, Unscented (P56784)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- Sani Professional Multi-Purpose Wipes