Shop All Multi-Purpose Wipes
Sani Professional
Towels & Wipes, White, Canister, Cloth, 200 Wipes, 6 PK
Mfr # NIC P22884
Zoro # G6078394
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Container Type Canister
- Color White
- Material Cloth
- Application Nonporous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani Professional
- MFR # NIC P22884
- Zoro # G6078394
- UPC # 20310819050122
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 5 3/8" |
Length | 7 1/2" |
Details
Number of Sheets | 200 |
Container Type | Canister |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | Nonporous Surfaces |
Packaging Type | Canister |
Standards | EPA Reg. No. 9480-5; EPA List N |
Features | Disinfectant, Anti-bacterial, Presaturated, Non-alcohol, Pre-moistened, Disposable |
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 200 |
For Use On | Bactericidal; Germicidal; Virucidal |
Effective to Remove | Bactericidal; Germicidal; Virucidal |
Cleaner Form | Ready-To-Use |
Net Weight | 16.5 lbs |
Description
Sani Professional® Disinfecting Multi-Surface Wipes, 7 1/2 x 5 3/8, 200/Canister, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- SCOTT Standard, 1100 Sheets, White, 36 PK (47305)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19PG)
- CLEVA HONG KONG Cleva Hong Kong 248909 4 gal 5 HP Wet & Dry Vacmaster (248909)
- SANI PROFESSIONAL Towels & Wipes, White, Cloth, 200 Wipes (P22884)
- SANI PROFESSIONAL Towels & Wipes, White, Pack, Paper, 1; 90 Wipes, 11.5" x 7", Fresh, 12 PK (NIC A580FW)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- SANI PROFESSIONAL Towels & Wipes, White, 175 Wipes, Unscented, 6 PK (P66784)
- SANI PROFESSIONAL Disinfecting Wipes, White, Packet, 50 Wipes, 11 3/4 in x 11 1/2 in, Alcohol (PSCI077295)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 175 Wipes, 5 in x 7 3/4 in, Unscented (P66784)
- CHICOPEE Towels & Wipes, White, 960 Wipes, 960 PK (D722W)
- Sani Professional Multi-Purpose Wipes