Shop All Hand Wipes
Sani Professional
Sani-Hands ALC Instant Hand Sanitizing Wipe, 7.5x6, Wht, 135/Can, PK12
Mfr # P13472
Zoro # G6074291
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
- Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani Professional
- MFR # P13472
- Zoro # G6074291
- UPC # 10310819000717
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 7.5" |
Length | 6" |
Details
Packaging Type | Canister |
Wipes per Container | 135 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Material | Cloth |
Application | Hand Washing |
Package Type | Canister |
Number of Plies | 1 |
Dirt Types | Bacteria; Dirt; Microbes |
Description
Sani Professional® Sani-Hands ALC Instant Hand Sanitizing Wipes, 7.5x6, White, 135/Canister,12/Ctn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 73 gal, 3 ft x 144 ft, Oil, White, Polyester, Polypropylene (HP-100)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Unscented 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A630FW)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A437FW)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- ZEP Disinfectant Towels, PK6 (650880)
- Sani Professional Hand Wipes