Shop All Specialty Wipes
Sani Professional
Sani-Cloth Prime Germicidal Disposable Wipes, Large, 1-Ply, 6x6.75, Unscented, White, 160/Can, 12PK
Mfr # P25372
Zoro # G410034494
original price:
$158.99
15% off
new price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wipes Application Hospitals; Medical Facilities; Nursing Homes
- Color White
- Standards EPA Reg. No. 9480-12; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
- Features Large Wipes
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # P25372
- Zoro # G410034494
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 6" |
Length | 6.75" |
Details
Item | Towels & Wipes |
Wipes Application | Hospitals; Medical Facilities; Nursing Homes |
Color | White |
Standards | EPA Reg. No. 9480-12; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines |
Features | Large Wipes |
Fragrance | Unscented |
For Use On | Hard Nonporous Surfaces; Medical Equipment |
Wipes per Container | 160 |
Ply | 1 |
Packaging Type | Canister |
Description
Powered by a next generation proprietary blend of quaternary ammonium, isopropyl alcohol IPA and ethanol, this unique combination delivers SPEED-a true one-minute bactericidal, fungicidal, virucidal and tuberculocidal disinfectant with the power to destroy over 50 microorganisms, including Candida auris, SARS-CoV-2 and 17 multi-drug resistant organisms MDROs like MRSA, CRE and VRE. Premoistened, ready-to-use germicidal wipes are safe for use on a broad range of health-care equipment and most hard, nonporous surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Red, Shape Trapezoid, PK4 (86019)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06179)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- SANI PROFESSIONAL Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack (A580FW)
- SANI PROFESSIONAL Sani-Cloth AF3 Germicidal Disposable Wipes, XL, 1-Ply, 7.5x15, Unscented, White, 160 Wipes/Pail, 2PK (P1450PCT)
- SANI PROFESSIONAL Sani-Cloth Bleach Germicidal Disposable Wipes, 1-Ply, 7.5 x 15, Unscented, White, 160/Canister, 12PK (P84172)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- READ RIGHT Disinfecting Wipes, 7 x 5", 18 Pack (REARR1233)
- TOUGH GUY Sponge, 9-1/2"L, 5"W, Chenille/Mesh, Blue (2ZPE5)
- Sani Professional Specialty Wipes