Shop All Specialty Wipes
Sani Professional
Sani-Cloth Bleach Germicidal Disposable Wipes, 1-Ply, 7.5 x 15, Unscented, White, 160/Canister, 12PK
Mfr # P84172
Zoro # G410034500
original price:
$252.99
9% off
new price: $227.99
/pk 12, $19.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wipes Application Hospitals; Medical Facilities; Nursing Homes
- Length 15"
- Standards EPA Reg. No. 9480-8; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines
- Packaging Type Canister
- For Use On Hard Nonporous Surfaces; Medical Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # P84172
- Zoro # G410034500
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 15" |
Width | 7.5" |
Details
Item | Towels & Wipes |
Wipes Application | Hospitals; Medical Facilities; Nursing Homes |
Standards | EPA Reg. No. 9480-8; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines |
Packaging Type | Canister |
For Use On | Hard Nonporous Surfaces; Medical Equipment |
Fragrance | Unscented |
Wipes per Container | 160 |
Ply | 1 |
Color | White |
Primary Chemical | Sodium Hypochlorite |
Description
Pre-moistened, ready-to-use wipes are ideal for cleaning and disinfecting high-risk areas in one easy step. Bleach-based germicide eliminates 50 varieties of viruses, bacteria and fungi in four minutes or less, including multi-drug resistant bacteria, Clostridium difficile spores, Norovirus and tuberculosis. Clear- and clean-drying formula works wonderfully in all environments, from examination and patient rooms to kitchens and bathrooms. Prominent contact time labeling on all packaging types enables easy identification for improved compliance with accreditation standards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wire Brush 4-in-1 Combo 1/2 in. and 3/4 in. Single Pack (RP77265)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- NAMCO MANUFACTURING Doggy Do Pet Waste Station Complete, Pole Not Included (2129)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- SANI PROFESSIONAL Sani-Cloth AF3 Germicidal Disposable Wipes, XL, 1-Ply, 7.5x15, Unscented, White, 160 Wipes/Pail, 2PK (P1450PCT)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, Large, 1-Ply, 6x6.75, Unscented, White, 160/Can, 12PK (P25372)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- SANI PROFESSIONAL Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack (A580FW)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- Sani Professional Specialty Wipes