Shop All Specialty Wipes
Sani Professional
Sani-Cloth AF3 Germicidal Disposable Wipes, XL, 1-Ply, 7.5x15, Unscented, White, 160 Wipes/Pail, 2PK
Mfr # P1450PCT
Zoro # G510034509
product price: $115.99
/pk 2, $58.00/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wipes Application Hospitals; Medical Facilities; Nursing Homes
- Width 7.5"
- Wipes per Container 160
- Ply 1
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # P1450PCT
- Zoro # G510034509
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 7.5" |
Length | 15" |
Details
Item | Towels & Wipes |
Wipes Application | Hospitals; Medical Facilities; Nursing Homes |
Wipes per Container | 160 |
Ply | 1 |
Fragrance | Unscented |
Standards | EPA Reg. No. 9480-9; EPA List N; EPA List Q; Meets CDC, OSHA & Infection-Control Guidelines |
Features | Extra-Large Wipes |
Packaging Type | Pail |
For Use On | Hard Nonporous Surfaces; Medical Equipment |
Color | White |
Description
This disinfectant wipe with three-minute kill time is ideal for use around patients and staff, especially those with respiratory sensitivities. Perfect for equipment and other hard non-porous surfaces sensitive to alcohol. Acetone-, acid-, ammonia-, bleach-, fragrance-, and phenol-free. Effective against 44 microorganisms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Metered Concentrated Room Deodorant, Mountain Air Scent, 7 oz, PK12 (046300)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Green (3690809)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- SOFTSOAP Fresh Scent Liquid Hand Soap Refill 50 oz (035000459932)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, Large, 1-Ply, 6x6.75, Unscented, White, 160/Can, 12PK (P25372)
- SANI PROFESSIONAL Sani-Cloth Bleach Germicidal Disposable Wipes, 1-Ply, 7.5 x 15, Unscented, White, 160/Canister, 12PK (P84172)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- SANI PROFESSIONAL Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack (A580FW)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- GUARDSMAN No Scent White Ring Remover 1 wipes Wipes (405200)
- READ RIGHT Screen Wipes, 40 Pack (REARR1391)
- Sani Professional Specialty Wipes