Shop All Hand Wipes
Sani Professional
Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12
Mfr # NIC P43572
Zoro # G6077161
product price: $67.89
/pk 12, $5.66/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
- Material Cloth-Like
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # NIC P43572
- Zoro # G6077161
- UPC # 30310819050075
- Country of Origin United States
- Category Hand Wipes
Dimensions
Length | 6" |
Width | 5" |
Details
Packaging Type | Canister |
Wipes per Container | 150 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Material | Cloth-Like |
Application | Nonporous Surfaces |
Item | Towels & Wipes |
Package Type | Canister |
Fragrance | Unscented |
Features | Sani-Hands® with Polypropylene Sanitizing Wipes |
Dirt Types | Bactericidal |
Description
Sani Professional® Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, 12/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- MAXIM Lvt Restore, 1 Gal, 4Pk (172000-41)
- TORNADO Cylindrical Brush, For Model BR 13/1MW (33855)
- SANI PROFESSIONAL Sani-Hands ALC Instant Hand Sanitizing Wipe, 7.5x6, Wht, 135/Can, PK12 (P13472)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- SANI PROFESSIONAL Wet-Nap Premoistened Towelettes, 5 x 7 3/4, White, PK1000 (NIC D11055)
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- SANI PROFESSIONAL Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6 (J14143)
- SANI PROFESSIONAL Nice 'n Clean Baby Wipes, Scented, 7.9" x 6.6", White, 80 Wipes, PK12 (NIC A437FW)
- FAST ORANGE Permatex Fast Orange Wipes (25051)
- Sani Professional Hand Wipes