Shop All Multi-Purpose Wipes
Sani Professional
Degreasing Multi Surface Wipes, 75 Wipes, 11-1/2'' X 10''
Mfr # 999A12345
Zoro # G511636153
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # 999A12345
- Zoro # G511636153
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Stay ahead of foodservice grease and grime on the surfaces around your business's prep areas and kitchen with Sani Professional degreasing multi-surface wipes in an 11 1/2 x 10'' size! Use these degreasing wipes to quickly clean up grease and grime from surfaces in your business. These are extra large heavy-duty wipes designed to be used on large surfaces then thrown away.Regular use of these degreasing wipes throughout the day will reduce heavy-duty end-of-shift cleanup for your staff. These wipes are designed to be absorbent while providing a streak free shine. The softpack packaging takes up minimal space so it's easy to keep a pack wherever grease and grime builds up.Overall Dimensions:Length: 11 1/2''Width: 10''Capacity: 75 wipes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- VIKAN VIKAN Purple 24" Fiberglass Floor Squeegee (71608/29388)
- SANI PROFESSIONAL Towels & Wipes, White, Canister, Cloth, 200 Wipes, 6 PK (NIC P22884)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 15 in x 7 1/2 in, Alcohol, 6 PK (P86984)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- SANI PROFESSIONAL Towels & Wipes, White, 160 Wipes, 6" x 6.75", 12 PK (NIC P13872)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- SANI PROFESSIONAL Towels & Wipes, White, 175 Wipes, Unscented, 6 PK (P66784)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 100 Wipes, 16 1/2 in x 9 3/4 in, 8 PK (05800)
- Sani Professional Multi-Purpose Wipes