Shop All Multi-Purpose Wipes
Sani Professional
Degreasing Multi Surface Wipes 11 1/2'' X 10'', 675PK
Mfr # 5003A12345
Zoro # G311636094
product price: $100.99
/pk 675, $0.15/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # 5003A12345
- Zoro # G311636094
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Stay ahead of foodservice grease and grime on the surfaces around your business's prep areas and kitchen with Sani Professional degreasing multi surface wipes in an 11 1/2 x 10'' size! Use these degreasing wipes to quickly clean up grease and grime from surfaces in your business. These are extra large heavy-duty wipes designed to be used on large surfaces then thrown away.Regular use of these degreasing wipes throughout the day will reduce heavy-duty end-of-shift cleanup for your staff. These wipes are designed to be absorbent while providing a streak free shine. The softpack packaging takes up minimal space so it's easy to keep a pack wherever grease and grime build up.Overall Dimensions:Length: 16 1/4''Width: 11 1/4''Height: 8 1/4''Capacity: 675 wipes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- SANI PROFESSIONAL Towels & Wipes, White, Cloth, 200 Wipes (P22884)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 175 Wipes, 5 in x 7 3/4 in, Unscented (P66784)
- SANI PROFESSIONAL Towels & Wipes, White, 160 Wipes, 6" x 6.75", 12 PK (NIC P13872)
- SANI PROFESSIONAL Towels & Wipes, White, Pack, Paper, 1; 90 Wipes, 11.5" x 7", Fresh, 12 PK (NIC A580FW)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 110 Wipes, 10 1/4 in x 9 in, 18 PK (01772)
- Sani Professional Multi-Purpose Wipes