Shop All Hand Wipes
This Product is Discontinued
Sani Professional
Antibacterial Wipes, 7.5 x 5, White, 300 Wipes/Canister (Discontinued)
Mfr # P44584
Zoro # G6071421
This Product is Discontinued
Key Features
- Packaging Type Canister
- Wipes per Container 300
- Color White
- Hygiene Form Disinfecting Wipes
- Industry Type Hand/Body Wet Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani Professional
- MFR # P44584
- Zoro # G6071421
- UPC # 310819050067
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 5" |
Diameter | 1" |
Length | 7.5" |
Details
Packaging Type | Canister |
Wipes per Container | 300 |
Color | White |
Hygiene Form | Disinfecting Wipes |
Industry Type | Hand/Body Wet Wipe |
Contains | Benzalkonium Chloride; Ethanol |
Item | Towels & Wipes |
Material | Polypropylene |
Fragrance | Unscented |
Formula | Benzalkonium Chloride; Ethanol |
Application - First Aid and Wound Care | Skin |
Package Type | Canister |
Application | Hand Washing |
Dirt Types | Bacteria |
Number of Plies | 1 |
Description
Sani Professional® Antibacterial Wipes, 7.5 x 5, White, 300 Wipes/Canister
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.