Shop All Plumbing Parts
Sani-Lock
Hole Plug, 1-1/2 In, Brass
Mfr # ACC-T-202A
Zoro # G5013434
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Material of Construction Chrome Plated Brass w/ Stainless Steel
- For Use With Thermocouples
- Inlet (In.) 3/32
- Compliance ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # ACC-T-202A
- Zoro # G5013434
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/2" |
Details
Material of Construction | Chrome Plated Brass w/ Stainless Steel |
For Use With | Thermocouples |
Inlet (In.) | 3/32 |
Item | Hole Plug |
Compliance | ASTM A479 |
Description
Hole Plug, For Use With Thermocouples
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (829-532)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF U5BZ3)
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Male Vp (E39VPJKABCP)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- RELIANCE WORLDWIDE Male Sweat Adapter Coupling (UC607LFA)
- RINNAI 39" Condensing Vent Ext. Piece, 2" (Qty 4 extensions, 4 fixing clips) (222712NPP)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- SANI-LAV SS Valve Repair Kit (1061S)
- SLOAN Adjustable Screwdriver Control Stop, 3/4" (H710A)
- ASCO Rebuild Kit (306807)
- Sani-Lock Plumbing Parts