Shop All Thermocouples Assemblies
Sani-Lock
EXT Lead, T1V, Copper, 10 ft., Blue
Mfr # ACC-T1V-10
Zoro # G5024765
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermocouple Type T
- Material Copper
- Plug or Connector Type Miniature
- Characteristics 7 Strand, Ultra-Premium, Type T, Teflon Thermocouple Probe, 1 in Tip, Mini QD, 10 ft Long
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # ACC-T1V-10
- Zoro # G5024765
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Extension Cable Length | 10 ft |
Details
Item | Probe Socket |
Thermocouple Type | T |
Material | Copper |
Plug or Connector Type | Miniature |
Characteristics | 7 Strand, Ultra-Premium, Type T, Teflon Thermocouple Probe, 1 in Tip, Mini QD, 10 ft Long |
Color | Blue |
Plug/Connector Type | Mini Plug |
Product Type | Thermocouple Wire |
Description
Probe Socket, Extension Cable Length 10 ft, Plug/Connector Type Mini Plug, 7 Strand, Ultra-Premium, Type T, Teflon Thermocouple Probe, 1 in Tip, Mini QD, 10 ft Long, Thermocouple Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 100 pk (10-PC4)
- TEMPCO Pipe Clamp Thermocouple, J, 1/2 to 7/8 In (MTA01184)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- TEMPCO Thermocouple, Type J, HD (TRW00106)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- RKC Temperature Controller Housing 100240VAc Rtd And Thermocouple Parts And Accessory (C100FDA1-M*AP)
- MINCO 10In 3/16In Rtd (S7738P100Z180)
- Sani-Lock Thermocouples Assemblies