Shop All Thermocouples Assemblies
Sani-Lock
EXT Lead, PVC, 72 in. L, Blue
Mfr # ACC-EX-T-6-MM
Zoro # G5024713
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermocouple Type T
- Material PVC
- Plug or Connector Type Subminiature
- Characteristics 6 ft Male x Male Extension Lead T Type
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # ACC-EX-T-6-MM
- Zoro # G5024713
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Extension Cable Length | 6 ft |
Details
Item | Extension Lead |
Thermocouple Type | T |
Material | PVC |
Plug or Connector Type | Subminiature |
Characteristics | 6 ft Male x Male Extension Lead T Type |
Color | Blue |
Product Type | Extension Lead |
Extension Construction | PVC Insulation |
For Sensor Type | Type T |
Description
Extension Lead, Extension Cable Length 6 ft, For Sensor Type Type T, PVC Insulation, 6 ft Male x Male Extension Lead T Type, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- OMRON Latching Relay, 10 Pins, Square, 120VAC (MY2K-US-AC120)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- PYROMATION 24In 316In Rtd (JJ38U-024-00-96HP31)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- Sani-Lock Temperature Sensors